Fill-Rite
Fuel Transfer Pump, 24VDC, 20 GPM, 1/4 HP, Cast Iron, 1" FNPT Inlet
- Zoro #: G4315915
- Mfr #: FR4410H
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Voltage: 24V DC
- Application: Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15, Kerosene and Mineral Spirits
- HP: 1/4
- Housing Material: Cast Iron
- GPM: 20
- Inlet Size: 1 in NPT
- Seal Material: Carbon
- RPM: 2600
$616.99
Subtotal: $616.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fill-Rite #FR4410H Specifications
- Zoro #: G4315915
- Mfr #: FR4410H
- UPC #: 089404223222
- Voltage: 24V DC
- Application: Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15, Kerosene and Mineral Spirits
- HP: 1/4
- Housing Material: Cast Iron
- GPM: 20
- Inlet Size: 1 in NPT
- Seal Material: Carbon
- RPM: 2600
- Pump Design: Rotary Vane
- Self-Priming: Yes
- Seal Type: O-ring
- Max. Viscosity: 50 SUS
- Item: Fuel Transfer Pump
- For Use With: Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline
- Hose Dia.: 1 in
- Pump Mount Size: 2 in
- Features: Iron Rotor with Carbon Rotary Vanes, Pressure Relief Valve, Self Priming
- Standards: UL Listed
- Hose Length: 12 ft
- Power Cord Length: 18 ft
- Nozzle Material: Aluminum
- Transfer Pump Application: Agriculture, Construction, Farming
- Nozzle Type: Manual
- Overall Length: 11 in
- Includes: Battery Cable, Hose, Manual Nozzle, Suction Pipe
- Overall Width: 13 in
- Pressure Range: 0 psi to 16 psi
- Suction Tube Length: 33-3/4 in
- Bypass Valve: Yes
- Duty Cycle: 30 min
- Bearing Type: Sealed Ball
- Outlet Size: 1 in NPT
- Compatible Fluids: Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
- Manufacturers Warranty Length: 2 yr
- Overall Height: 8 in
- Metered: No
- Country of Origin (subject to change): United States
Description
Fuel Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 24V DC, GPM 20 gpm, Hose Dia. 1 in, Hose Length 12 ft, Suction Tube Length 33-3/4 in, Metered No, Power Cord Length 18 ft, Inlet Size 1 in NPT, Outlet Size 1 in NPT, Max. Viscosity 50 SUS, 2600 RPM, Yes Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed Ball, Nozzle Type Manual, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min, Overall Length 11 in, Overall Height 8 in, Overall Width 13 in
Reviews of Fill-Rite #FR4410H
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FILL-RITE Fuel Transfer Pump, 115VAC, 15 GPM, 1/6 HP, Cast Iron, 1" NPT Inlet FR604H
- FILL-RITE Fuel Transfer Pump, 12VDC, 8 GPM, 1/6 HP, Cast Iron, 3/4" NPT Inlet RD812NN
- FILL-RITE Fuel Transfer Pump, 115/230VAC, 35 GPM, 3/4 HP, Cast Iron FR310VN
- FILL-RITE Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet FR1204H
- FILL-RITE Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1" MNPT Inlet FR4210HBFQ
- FILL-RITE Fuel Transfer Pump, 115VAC, 15 GPM, 1/6 HP, Cast Iron, 1" Inlet FR610H
- PIUSI USA Piusibox Pro, 12V DC, 12 gpm, Manual Nozzle, 24V, 12 GPM, 620W HP F0023101B
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 GPM, 1/2 HP, 1" NPT Inlet 45555
- DEWAY Manual Transfer Pump WAYPUMP02
- FILL-RITE Fuel Transfer Pump, 115VAC, 19 GPM, 1/3 HP, Cast Iron FR711VA
- GPI For Use W/ Diesel Fuel (Up To 20 Percent Biodiesel Blends Such As B20)/ Gasoline 110000-107
- Fill-Rite Fuel Transfer Pumps