KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Drum Pump, 3/4 In FNPT, 20 gpm

FILL-RITE| Zoro #: G1117383| Mfr #: FR152

$144.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: ALuminum
GPM: 20
Hose Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117383 Mfr #: FR152
Housing Material: ALuminumGPM: 20
Hose Length: 8 ft.Inlet Size: 1" FNPT
Height: 8"Features: Piston Action, Flow Direction Can Be Reversed
Manufacturers Warranty Length: 2 Yr.Self-Priming: Yes
Includes: 3/4" x 8 ft. Hose, Nozzle Spout, Telescoping Steel Suction Tube, Anti-Siphon ValveMax. Viscosity: 1500 SSU
For Use With: Ideal for Gasoline, Diesel Fuel, Light Oil and KeroseneWidth: 6-1/2"
Item: Hand Operated Drum PumpAgency Compliance: UL Listed
Adapter Type: 2" BungOutlet Size: 3/4" FNPT
Country of Origin (subject to change): United States

Description

Hand Operated Drum Pump, Pump Body Material Aluminum, GPM 20, Max. Viscosity 1500 SSU, Inlet Size 1 In. FNPT, Outlet Size 3/4 In. FNPT, Hose Length 8 ft., Overall Length 19 In., Adapter Type 2 In. Bung, Application Ideal for Gasoline, Diesel Fuel, Light Oil and Kerosene, Features Piston Action, Flow Direction Can Be Reversed, Standards UL Listed

Reviews