Hand Drum Pump, Rotary, Cast Iron, 1/2In OD

FILL-RITE| Zoro #: G0948814| Mfr #: FR31X612

$165.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Adapter Dia.: 2"
Outlet Size: 3/4" FNPT
Suction Tube Outlet I.D. Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0948814 Mfr #: FR31X612
Adapter Dia.: 2"Outlet Size: 3/4" FNPT
Suction Tube Outlet I.D. Size: 3/4"Inlet Size: 1" FNPT
Agency Compliance: NoneMax. Head: 115 ft.
Housing Material: Cast ironAdapter Type: Bung
Suction Tube Type: TelescopicMax. Liquid Temp.: 150 Degrees F
Adapter Material: Cast IronGPM: 0.25
Features: Rotary ActionSuction Tube Outlet O.D. Size: 7/8"
Max. Viscosity: 300 SSUIncludes: Return Drain, Thread Base and Telescoping Suction Pipe
Wetted Materials: Cast Iron, Steel, FluorocarbonFor Use With: For Motor Oil
Action Type: RotaryManufacturers Warranty Length: 2 yr.
Suction Tube Length: 22" to 40"Country of Origin (subject to change): United States

Description

Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Cast Iron, Steel, Fluorocarbon, pH Range 5 to 7, Gasket Material Vellumoid Fiber, For Use On 15, 30 and 55 gal. Drums, GPM 0.25, Maximum Head 115 ft., Max. Temp. 150 Degrees F, Max. Viscosity 300 SSU, Inlet Size 1 In. FNPT, Outlet Size 3/4 In. FNPT, Suction Tube Length 22 In. to 40 In., Suction Tube Outlet O.D. Size 7/8 In., Suction Tube Outlet I.D. Size 3/4 In., Suction Tube Type Telescopic

Reviews