Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fuel Transfer Pump, 12VDC, 8 GPM, 1/6 HP, Aluminum, 3/4" NPT Inlet
  • Zoro #: G0259071
  • Mfr #: RD812NN
$224.99
  • Manufacturers Warranty Length: 2 yr.
  • Overall Length: 8"
  • Item: Fuel Transfer Pump
See full product details
This item ships free.

Fill-Rite #RD812NN Specifications

  • Zoro #: G0259071
  • Mfr #: RD812NN
Manufacturers Warranty Length: 2 yr. Overall Length: 8"
Item: Fuel Transfer Pump RPM: 3600
Seal Material: Buna-n Compatible Fluids: Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
Power Cord Length: 10 ft. Nozzle Material: Aluminum
Bearing Type: Sealed Ball Duty Cycle: 30 min.
Pressure Range: 0 psi to 16 psi Seal Type: O-ring
Features: Explosion Proof Motor, Thermal Overload Protection Metered: No
Housing Material: Aluminum Self-Priming: Yes
GPM: 8 Outlet Size: 3/4"
Standards: UL, cUL HP: 1/6
Voltage: 12VDC Pump Design: Rotary Hinged Vane
Nozzle Type: Manual Includes: 10' quick connect power cable, PTFE tape and technical manual
Max. Viscosity: 50 SSU Inlet Size: 3/4" NPT
Overall Width: 5" Bypass Valve: Internal
Application: Tractor, Backhoe, Boat, Generator, or Virtually any Other Petroleum Powered Vehicle or Equipment; Ideal for Bunded Tank Applications Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric fuel, gasoline, diesel, and hand fuel transfer pump assemblies mount to low-viscosity fuel storage tanks and draw fuel up using a suction pipe that sits at the bottom of the tank. Take a look at the features for Fill-Rite Fuel Transfer Pump. Voltage: 12VDC, Hp: 1/5 hp.

Restrictions and Compliance

Hazardous material

Reviews of Fill-Rite #RD812NN