Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fuel Transfer Pump, 12VDC, 8 GPM, 1/6 HP, Aluminum, 3/4" NPT Inlet
  • Zoro #: G0259080
  • Mfr #: RD812NH
$259.99
  • Manufacturers Warranty Length: 2 yr.
  • Metered: No
  • Overall Width: 5"
See full product details
This item ships free.

Fill-Rite #RD812NH Specifications

  • Zoro #: G0259080
  • Mfr #: RD812NH
Manufacturers Warranty Length: 2 yr. Metered: No
Overall Width: 5" Housing Material: Aluminum
Compatible Fluids: Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20 Voltage: 12VDC
Bearing Type: Sealed Ball Nozzle Material: Aluminum
Standards: UL, cUL Item: Fuel Transfer Pump
Overall Length: 8" RPM: 3600
Hose Dia.: 3/4" Power Cord Length: 10 ft.
Duty Cycle: 30 min. Seal Type: O-ring
Seal Material: Buna-n HP: 1/6
Pump Design: Rotary Hinged Vane GPM: 8
Max. Viscosity: 50 SSU Includes: 10' quick connect power cable, 3/4" x 6' suction hose, 3/4" x 8' discharge hose, 3/4" manual nozzle, PTFE tape, technical manal
Outlet Size: 3/4" Bypass Valve: Internal
Inlet Size: 3/4" NPT Self-Priming: Yes
Hose Length: 8 ft. Nozzle Type: Manual
Features: Explosion Proof Motor, Thermal Overload Protection Pressure Range: 0 psi to 16 psi
Application: Tractor, Backhoe, Boat, Generator, or Virtually any Other Petroleum Powered Vehicle or Equipment; Ideal for Bunded Tank Applications Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

In addition to fuel transfer pumps, you can also find a wide assortment of fuel transfer accessories and drum barrel pumps. Fill-Rite Fuel Transfer Pump include characteristics like: Voltage: 12VDC, Hp: 1/5 hp.

Restrictions and Compliance

Hazardous material

Reviews of Fill-Rite #RD812NH