KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Meter, 1 FNPT, 5-20 gpm

FILL-RITE| Zoro #: G2049451| Mfr #: 807C1

$154.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Aluminum
Thread: NPT
For Pipe Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049451 Mfr #: 807C1
Housing Material: AluminumThread: NPT
For Pipe Size: 1"Flow Range: 5 to 20 gpm
Display: MechanicalMax. Viscosity (SSU): 50
Flow Range (LPM): 19 to 75Max. Pressure (PSI): 50
Seal Material: Viton(R) and BunaConnection Size (In.): 1 FNPT
Max. Viscosity: 50 SSUMax. Temp. (F): 150
Master Totalizer: 99.9 gal.Accuracy (%): +/-1.0
GPM Max.: 20Type: Liquid
Application: Gasoline, Diesel, B20, E15, KeroseneWidth (In.): 6"
Standards: UL/cULLength: 8"
Temp.: 150 Degrees FManufacturers Warranty Length: 2 yr.
Item: Mechanical FlowmeterResetable Cumulative Totalizer: 100 gal.
Flow Material: Gasoline, Diesel, B20, E15, KeroseneLength (In.): 8"
Chamber Material: Ryton/Stainless SteelAgency Compliance: UL Listed
Flow Range (GPM): 5 to 20Height (In.): 6
Country of Origin (subject to change): United States

Description

Flowmeter, Liquid, GPM Max. 20, Max. Pressure (PSI) 50, Connection Size (In.) 1 FNPT, Max. Temp. (F) 150, Length (In.) 8, Width (In.) 6, Height (In.) 6, Housing Material Aluminum, Chamber Material Ryton/Stainless Steel, Seal Material Viton(r) and Buna, Flow Range 5 to 20 gpm, Display Mechanical, Resetable Cumulative Totalizer 100 Gallons, Max. Viscosity (SSU) 50

Restrictions and Compliance

*3: Hazardous material

Reviews