Fill-Rite
3-wheel Nickel-plated mechanical fuel transfer meter, 5-20 gpm.
Mfr # 807CN1
Zoro # G1608205
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Aluminum
- For Pipe Size 1 in
- Flow Material B20, Diesel, E15, Gasoline, Kerosene
- Connection Size 1 in
Replacement Parts
Explore More Products
- FILL-RITE Meter, Digital, 1 In. FNPT, 2-20 gpm 820
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., Mechanical TN860AN1CAB2GAC
- FILL-RITE Flowmeter, 50 PSI, 20 GPM, 1 in., Mechanical 806C
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Mechanical 901CMK300
- FILL-RITE Meter, 1-1/2 In, 6 to 40 GPM 900CD1.5
- FILL-RITE Meter, Digital, 1 In, 6 to 40 GPM 900CD
- FILL-RITE Heavy-Duty Remote Fuel Dispenser, 14 in D FR902CRU
- FILL-RITE Flowmeter, 150 PSI, 60 GPM, 100 SSU TN860AN1CAB2LBC
- FILL-RITE Meter, 1", FNPT 807CLN1
- DWYER INSTRUMENTS Mini Flowmeter, 550 CcMin Water MMA-35
- PIUSI USA Oil Meter, K600B/3, 3/4" NPT, Pulse Out F00492030
- Fill-Rite Flowmeters