Fill-Rite
Micron Particulate Filter, 25 gpm
Mfr # 1200KTF7025
Zoro # G409946784
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/8 in
- Operating Pressure - Maximum 50 psi
- Media Intake Connection Size 3/4 in
- Media Intake Connection Type UNF
- Overall Diameter 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # 1200KTF7025
- Zoro # G409946784
- UPC # 89404250266
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Overall Length | 5 3/8 in |
Media Intake Connection Size | 3/4 in |
Overall Diameter | 3 3/4 in |
Discharge Connection Size | 3/4 in |
Details
Item | Micron Particulate Filter and Filter Head Kit |
Operating Pressure - Maximum | 50 psi |
Media Intake Connection Type | UNF |
Compatible with Brand | Fill-Rite |
Filter Rating - Maximum | 10 micron |
Product Type | Filter Kit |
Compatible with Manufacturer Model Number | F2510PM0, KITF25 |
Discharge Connection Type | UNF |
Filters | Particulate, Water |
Flow Rate - Maximum | 25 gpm |
Compatible with Mfr. Model No. | F2510PM0, KITF25 |
For Use with Mfr Model Number | F2510PM0, KITF25 |
Description
Micron Particulate Filter and Filter Head Kit, Product Type Filter Kit, Filters Particulate, Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 3/4 in, Media Intake Connection Type UNF, Discharge Connection Size 3/4 in, Discharge Connection Type UNF, Compatible with Brand Fill-Rite, Compatible with Manufacturer Model Number F2510PM0, KITF25, Compatible with Grainger Part Number 812N33, 812N40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT (DB6HP-M227)
- DAYTON Automatic Pressure Booster System, 1/2 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage (4HFA6)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, SS (PA1010)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- FILL-RITE Fuel Nozzle, Non-Metered Auto Shutoff, 25 gpm Max Flow Rate, 1 in NPT, Aluminum, Green Cover (N100DAU12G)
- FILL-RITE Multi-Plane Swivel (S100H1315)
- FILL-RITE Fuel Transfer Pump Repair Kit (5200KTF1828)
- FILL-RITE Rebuild Kit, Includes Vanes and Seals (KITFR1612)
- FILL-RITE Fuel Transfer Pump Repair Kit (100KTF1214)
- FILL-RITE DC Pump, 10 ft.Power Cord, Rotary Vane (RD1212NH)
- FILL-RITE Filter Kt Hydrosorb 3/4 Outlet (1210KTF7019)
- Fill-Rite Fuel Transfer Accessories