DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Transfer Pump Replacement Vane, PK5

FILL-RITE| Zoro #: G1467155| Mfr #: 700F2720

$24.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1467155 Mfr #: 700F2720
Type: BronzeShaft Dia. (In.): -
Item: Transfer Pump Replacement VaneIncludes: -
Rollers: -Shaft Type: -
Section Description: -Country of Origin (subject to change): United States

Product Description

Transfer Pump Replacement Vane, Bronze, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.