customer-service Help
Filofax

Aqua Notebook, A5 Size Filofax

Filofax Aqua Notebook,  A5 Size Filofax B115012U
Tap to zoom
Hover or click to zoom
$15.75
  • Sheet Size: 8 1/4" x 5 3/4"
  • Paper Color: Cream
  • Number of Sheets: 56
See full product details
Orders over $75 ship free.

Total: $15.75

Filofax #B115012U Specifications

  • Sheet Size: 8 1/4" x 5 3/4"
  • Paper Color: Cream
  • Number of Sheets: 56
  • Recycled Content: 0.3
  • Item: Notebook,A5 Size Filofax,Aqua
  • Features: Storage Pocket, Refillable, Elastic Closure, Page Marker, Indexed
  • Binding: Twin Wirebound
  • Product Type: Notebook,A5 Size Filofax,Aqua
  • File Size - Clipboard: A5
  • Width: 5.81"
  • Size: 8.25 x 5.81
  • Material: Soft-Touch Leather-Look
  • Color: Aqua
  • Country of Origin (subject to change): Mexico

Description

Notebook,A5 Size Filofax,Aqua

Reviews of Filofax #B115012U