Filofax

Notebook, 1 Subject, Medium/College Rule, Orange Cover, 8.25 x 5.81, 112 Sheets

Filofax Notebook,  1 Subject,  Medium/College Rule,  Orange Cover,  8.25 x 5.81,  112 Sheets B115010U
Hover or click to zoom Tap to zoom
$14.43
  • Width: 5.81"
  • Material: Soft-Touch Leather-Look
  • Size: 8.25 x 5.81
See full product details
Orders over $75 ship free.

Total: $14.43

Filofax #B115010U Specifications

  • Width: 5.81"
  • Material: Soft-Touch Leather-Look
  • Size: 8.25 x 5.81
  • Color: Orange
  • Weight: 0.7 lbs
  • Length: 8.25"
  • Country of Origin (subject to change): Mexico

Description

Contemporary soft touch leather-look cover with elastic closure. Twin-wire binding allows book to lay perfectly flat and allows the cover to fold back 360 degrees. Innovative sheet binding allows the premium, cream-colored ruled paper to be repositioned to suit your personal needs.

Reviews of Filofax #B115010U