15.5x29x1 Air Filter, MERV 11, Standard Capacity, Actual Size: 15.5x29x0.75

  • Mfr # FK15.5X29X1A-M11-12

  • Zoro # G822596894


product price:  $17.49
/ea
Sold in multiples of 12 for $209.88

Key Features

Nominal Filter Size
15.5x29x1
Media Material
Synthetic
Actual Filter Size
15.5 x 29 x 0.75 in
Air Filter Capacity
Standard
Nominal Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK15.5X29X1A-M11-12
Zoro #
G822596894
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
15.5x29x1
Actual Filter Size
15.5 x 29 x 0.75 in
Nominal Height
29 in
Nominal Depth
3/4 in
Nominal Width
15-1/2 in

Details

Media Material
Synthetic
Air Filter Capacity
Standard
Performance Rating
MERV 11

Description

Filter King 15.5x29x1 MERV 11 air filters are built with a durable, moisture-resistant paperboard frame and pleated, standard-capacity 1-inch media to help your HVAC system run smoothly. Each filter is designed to last up to 90 days under typical residential conditions, capturing everyday airborne particles to support cleaner, healthier indoor air. The actual size of this filter is 15.5x29x0.75 inches, so be sure to measure your existing filter carefully to confirm the right fit. For easy comparison, the MERV 11 rating is roughly equivalent to MPR 1200 and FPR 7, making it simple to match performance across different rating systems. MERV 11 offers enhanced filtration for families who want a step up in protection. In addition to capturing dust, pollen, mold, dust mites, bacteria and pet dander, it also helps reduce smoke and smog particles from traffic or nearby industry. It is a solid option for allergy-prone homes that still want good airflow and system efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.