16 in x 30 in x 2 in Pleated Air Filter, Synthetic, MERV 8
Mfr # FK16x30x2-M8-12
Zoro # G714643705
product price:Â $13.85
/ea
Sold in multiples of 12 for $166.20
Key Features
Nominal Filter Size
16 x 30 x 2 in
Performance Rating
MERV 8
Media Material
Synthetic
Actual Filter Size
15.5 x 29.5 x 1.75 in
For Use With (Systems)
Air Conditioner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK16x30x2-M8-12
Zoro #
G714643705
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
16 x 30 x 2 in
Actual Filter Size
15.5 x 29.5 x 1.75 in
Nominal Width
16 in
Nominal Depth
1-3/4 in
Nominal Height
30 in
Details
Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter
For Use With (Systems)
Air Conditioner
Air Filter Capacity
Standard
Description
Filter King Merv 8 16x30x2 Air Filter actual size is 15.5x29.5x1.75. Our 16x30x2 Furnace Filters are designed to last up to 90 days. These pleated 2-inch Air Filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. The actual size of this pleated Merv 8 filter is 15-1/2 x 29-1/2 x 1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.