Filtrete

Filtrete MA20X30 1000 Filter; Pack Of 2

Filtrete Filtrete MA20X30 1000 Filter;  Pack Of 2 MA20X30
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$123.53
This item ships free.

Subtotal: $123.53

Filtrete #MA20X30 Specifications

  • Country of Origin (subject to change): China

Description

Allergen Reduction filters provide an easy way to help reduce airborne allergens in your home. They capture large airborne particles from the air that passes through them. including dust. pollen. and mold spores.Features 1000 Performance Rating. MERV 11 Rating.Up to 30 times more effective at capturing micro particles than ordinary fiberglass filters.Meets the American Lung Association's Health House Project indoor air quality guidelines.Outperforms all competitors' 3 month. 1 in. filters.Airborne micro particles. including smoke.Airborne allergens. including pollen. pet dander. mold and bacteria.Large particles like dust and lint.Up to 3 months of filtering performance.No unnecessary antimicrobial chemicals added. Filtrate filtering material will not support the growth of bacteria. mold. mildew or fungi in normal use.Pack 4.Dimension 20 x 30 x 1 in.

Restrictions and Compliance

Reviews of Filtrete #MA20X30