Filtrete

Filtrete MN20X25 1900 Ultimate Allergen Reduction Filter; Pack Of 2

Filtrete Filtrete MN20X25 1900 Ultimate Allergen Reduction Filter;  Pack Of 2 MN20X25
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$94.64
This item ships free.

Subtotal: $94.64

Filtrete #MN20X25 Specifications

  • Country of Origin (subject to change): China

Description

Allergen Reduction filters provide an easy way to help reduce airborne allergens in your home. They capture large airborne particles from the air that passes through them. including dust. pollen. and mold spores.FeaturesWith a 1900 performance rating. no competitors 1 filter performs better.It is 26% more efficient than the Filtrate Advanced Allergen Filter.This product is 93% effective at capturing large airborne allergens. such as pollen. mold spores and dust mite debris.It also captures small particles such as smoke. smog. household dust. pet dander. bacteria and particles that can carry viruses and tobacco smoke odors.This product lasts up to 3 months.Pack 4.Dimension 20 x 25 x 1 in.

Restrictions and Compliance

Reviews of Filtrete #MN20X25