Fimco

15 Gal. Sprayer Tank 10287

Fimco 15 Gal. Sprayer Tank 10287 5169262
Hover or click to zoom Tap to zoom
$102.99
  • Width: 13.1
  • Height: 16.4
  • Length: 34.2
  • Outside Diameter: 8
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $102.99

Fimco #5169262 Specifications

  • Width: 13.1
  • Height: 16.4
  • Length: 34.2
  • Outside Diameter: 8
  • Country of Origin (subject to change): United States

Description

This corrosion-resistant 15-gal. Fimco polyethylene tank has a flat bottom and full-length sump for easy draining. Replacement lid (Item # 134462) and drain plug (Item # 134463) are available and sold separately.

Reviews of Fimco #5169262