customer-service Help
Fimco

3 Point Carrier Sprayer, 55 Gal.

Fimco 3 Point Carrier Sprayer,  55 Gal. LG-55-3PT
Tap to zoom
Hover or click to zoom
$804.99
  • Sprayer Tank Capacity: 55 gal.
  • Item: Utility and 3PT Sprayer Boom Nozzle
  • Nozzle Spray pattern: Jet
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $804.99

Fimco #LG-55-3PT Specifications

  • Sprayer Tank Capacity: 55 gal.
  • Item: Utility and 3PT Sprayer Boom Nozzle
  • Nozzle Spray pattern: Jet
  • max sprayer pressure: 300 psi
  • tank material: Polyethylene
  • Sprayer tank capacity: 55 gal.
  • Shop By: Closeouts
  • Product Type: Carrier Sprayer,3 Point,55 Gal
  • Country of Origin (subject to change): United States

Description

Carrier Sprayer,3 Point,55 Gal

Reviews of Fimco #LG-55-3PT