Fimco

60 gal. Gas Skid Sprayer, 25 ft. Hose Length (Discontinued)

Fimco 60 gal. Gas Skid Sprayer,  25 ft. Hose Length SK-61-6R-HON
Hover or click to zoom Tap to zoom
Key Features
  • Sprayer Tank Capacity: 60 gal.
  • Item: Gas Skid Sprayer
  • Sprayer Type: Skid
  • Hose Length: 25 ft.
  • tank material: Polyethylene
  • Nozzle Spray pattern: Slide
  • Sprayer type: Skid
  • Sprayer tank capacity: 60 gal.
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Fimco #SK-61-6R-HON Specifications

  • Sprayer Tank Capacity: 60 gal.
  • Item: Gas Skid Sprayer
  • Sprayer Type: Skid
  • Hose Length: 25 ft.
  • tank material: Polyethylene
  • Nozzle Spray pattern: Slide
  • Sprayer type: Skid
  • Sprayer tank capacity: 60 gal.
  • Product Type: Skid Sprayer w/Honda Engine,60 Gal
  • Country of Origin (subject to change): United States

Description

Skid Sprayer w/Honda Engine,60 Gal

Reviews of Fimco #SK-61-6R-HON

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.