Fimco

60 gal. Trailer Sprayer, 25 ft. Hose Length

Fimco 60 gal. Trailer Sprayer,  25 ft. Hose Length ATVTS-60-12V-BL
Hover or click to zoom Tap to zoom
  • Item: Trailer Sprayer
  • Sprayer Tank Capacity: 60 gal.
  • Sprayer Type: ATV
  • Hose Length: 25 ft.
  • Sprayer type: Trailer
  • tank material: Polyethylene
  • Sprayer tank capacity: 60 gal.
  • Product Type: ATV/Trailer Sprayer,60 Gal,12V
See full product details
$1,837.89
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Subtotal: $1,837.89

Fimco #ATVTS-60-12V-BL Specifications

  • Item: Trailer Sprayer
  • Sprayer Tank Capacity: 60 gal.
  • Sprayer Type: ATV
  • Hose Length: 25 ft.
  • Sprayer type: Trailer
  • tank material: Polyethylene
  • Sprayer tank capacity: 60 gal.
  • Product Type: ATV/Trailer Sprayer,60 Gal,12V
  • Country of Origin (subject to change): United States

Description

ATV/Trailer Sprayer,60 Gal,12V

Reviews of Fimco #ATVTS-60-12V-BL