Fimco

60 gal. Trailer Sprayer, 25 ft. Hose Length

Fimco 60 gal. Trailer Sprayer,  25 ft. Hose Length ATVTS-60-4R-BL
Hover or click to zoom Tap to zoom
  • Sprayer Tank Capacity: 60 gal.
  • Item: Trailer Sprayer
  • Sprayer Type: ATV
  • Hose Length: 25 ft.
  • tank material: Polyethylene
  • Sprayer type: Trailer
  • Sprayer tank capacity: 60 gal.
  • Product Type: ATV/Trailer Sprayer,60 Gal,4-Roller Pump
See full product details
$2,382.39
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Subtotal: $2,382.39

Fimco #ATVTS-60-4R-BL Specifications

  • Sprayer Tank Capacity: 60 gal.
  • Item: Trailer Sprayer
  • Sprayer Type: ATV
  • Hose Length: 25 ft.
  • tank material: Polyethylene
  • Sprayer type: Trailer
  • Sprayer tank capacity: 60 gal.
  • Product Type: ATV/Trailer Sprayer,60 Gal,4-Roller Pump
  • Country of Origin (subject to change): United States

Description

ATV/Trailer Sprayer,60 Gal,4-Roller Pump

Reviews of Fimco #ATVTS-60-4R-BL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.