Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

25-Gallon ATV Tank Sprayer

  • Zoro #: G0313647
  • Mfr #: LG-3025-QR

$399.95

  • Tank Material: Polyethylene
  • Hose Length: 15 ft.
  • PSI: 45
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Fimco #LG-3025-QR Specifications

  • Zoro #: G0313647
  • Mfr #: LG-3025-QR
Tank Material: Polyethylene Hose Length: 15 ft.
PSI: 45 Spray Distance Horizontal: 35 ft.
Tank Capacity: 25 gal. Pump: 12V Diaphragm Demand Pump
Sprayer Tank Capacity: 25 gal. Sprayer Type: ATV
Opening Size: 5" Application: Lawn/Garden
Hose Material: EPDM Rubber Item: ATV Sprayer
Drain: 3/4" Drain Bottom End Flow Rate: 3.8 gpm
Spray Distance Vertical: 26 ft. Nozzle Type: Adjustable Cone
Country of Origin (subject to change): United States

Description

Lawn and garden sprayers are great for spreading herbicides or pesticides in the yard or flower garden. Fimco ATV Sprayer include characteristics like: Sprayer Tank Capacity: 25 gal..

Reviews of Fimco #LG-3025-QR