KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15-Gallon Spot Sprayer

FIMCO| Zoro #: G2224887| Mfr #: LG-14-SM

$176.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: Used for Applying Insecticides and Herbicides
Includes: Handgun with Adjustable Tip
Pump: 12 Volt Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224887 Mfr #: LG-14-SM
Application: Used for Applying Insecticides and HerbicidesIncludes: Handgun with Adjustable Tip
Pump: 12 Volt Diaphragm PumpPSI: 60
Tank Material: PolyethyleneOpening Size: 5"
Flow Rate: 2.1 gpmItem: Spot Sprayer
Tank Capacity: 15 gal.Spray Distance Horizontal: 35 ft.
Hose Material: EPDM RubberHose Length: 15 ft.
Nozzle Type: Adjustable Cone Shaped PatternDrain: Full Length Drain Sump
Spray Distance Vertical: 25 ft.Country of Origin (subject to change): United States

Description

Spot Sprayer, Tank Capacity 15 gal., Flow Rate 2.1 gpm, 60 PSI, Hose Length 15 ft., Hose Material EPDM Rubber, Spray Distance Vertical 25 ft., Spray Distance Horizontal 35 ft., 5 In. Opening Size, Nozzle Type Adjustable Cone Shaped Pattern, 12 Volt Diaphragm Pump, Tank Material Polyethylene, Drain Full Length Drain Sump, Application Used for Applying Insecticides and Herbicides, Includes Handgun with Adjustable Tip

Reviews