25-Gallon Spot Sprayer

FIMCO| Zoro #: G0367552| Mfr #: LG-25-EC

$104.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pump: 12 Volt Diaphragm PumpHose Material: EPDM RubberOpening Size: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367552 Mfr #: LG-25-EC
Pump: 12 Volt Diaphragm PumpHose Material: EPDM Rubber
Opening Size: 5"Flow Rate: 1.0 gpm
Includes: Handgun with Adjustable Tip ,Universal Mounting Brackets FitMost ATV Cargo RacksPSI: 35
Spray Distance Horizontal: 25 ft.Tank Capacity: 25 gal.
Application: Used for Applying Insecticides and HerbicidesHose Length: 15 ft.
Spray Distance Vertical: 12 ft.Tank Material: Polyethylene
Item: Spot SprayerNozzle Type: Adjustable Cone Shaped Pattern
Drain: Full Length Drain SumpCountry of Origin (subject to change): United States

Description

Spot Sprayer, Tank Capacity 25 gal., Flow Rate 1.0 gpm, 35 PSI, Hose Length 15 ft., Hose Material EPDM Rubber, Spray Distance Vertical 12 ft., Spray Distance Horizontal 25 ft., 5 In. Opening Size, Nozzle Type Adjustable Cone Shaped Pattern, 12 Volt Diaphragm Pump, Tank Material Polyethylene, Drain Full Length Drain Sump, Application Used for Applying Insecticides and Herbicides, Includes Handgun with Adjustable Tip ,Universal Mounting Brackets Fit Most ATV Cargo Racks

Reviews