Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

40-Gallon 3 Point Hitch Mounted Sprayer

  • Zoro #: G9481692
  • Mfr #: LG-40-3PT

$413.00

  • Spray Distance Vertical: 25 ft.
  • Sprayer Tank Capacity: 40 gal.
  • Item: Three Point Hitch Sprayer
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Fimco #LG-40-3PT Specifications

  • Zoro #: G9481692
  • Mfr #: LG-40-3PT
Spray Distance Vertical: 25 ft. Sprayer Tank Capacity: 40 gal.
Item: Three Point Hitch Sprayer Flow Rate: 2.1 gpm
Opening Size: 5" Hose Length: 25 ft.
Pump: 12V Nozzle Type: Adjustable
Tank Material: Polyethylene Drain: Plug
Tank Capacity: 40 Gallons Spray Distance Horizontal: 35 ft.
PSI: 60 Country of Origin (subject to change): United States

Description

If you're spraying smaller areas, a handheld or backpack sprayer is the way to go. Take a look at the features for Fimco Three Point Hitch Sprayer. Sprayer Tank Capacity: 40 gal..

Reviews of Fimco #LG-40-3PT