Fimco

Spreader, 2.2 cu ft, 12V DC

Fimco Spreader, 2.2 cu ft, 12V DC ATV-DMS-12V-2RC
Hover or click to zoom Tap to zoom
  • Item: Spreader
  • Powered By: 12V DC
  • For Use With: Dry Granular Fertilizer, Ice Melt, Pesticides, Seed
  • Flow Control: Variable Speed
  • Product Type: Spreader
  • Country of Origin (subject to change): United States
See full product details
$655.49

Subtotal: $655.49

Fimco #ATV-DMS-12V-2RC Specifications

  • Item: Spreader
  • Powered By: 12V DC
  • For Use With: Dry Granular Fertilizer, Ice Melt, Pesticides, Seed
  • Flow Control: Variable Speed
  • Product Type: Spreader
  • Country of Origin (subject to change): United States

Description

Spreader, Capacity 2.2 cu ft, Drop Type Broadcast, Flow Control Variable Speed, Spread Width 5 to 45 ft, Powered By 12V DC, Frame Coated Steel, Features Adjustable Slide Gate Allows You to Control the Rate of Material Used, Compact Molded Polymer Hopper Holds 145 Lbs of Material, Stainless Steel Radial Fan is Spot Welded and Designed for Precise Material Distribution, Thick Steel Mounting Tube Fits 2 Inch Receiver Hitch, For Use With Dry Granular Fertilizer, Ice Melt, Pesticides, Seed

Restrictions and Compliance

Reviews of Fimco #ATV-DMS-12V-2RC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.