DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

15-Gallon Trailer Sprayer

FIMCO| Zoro #: G2151161| Mfr #: LG-1500-303

$344.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wand: 18"
Pump: 12 Volt Diaphragm Pump
Tank Material: Corrosion Resistant Poly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151161 Mfr #: LG-1500-303
Wand: 18"Pump: 12 Volt Diaphragm Pump
Tank Material: Corrosion Resistant PolyOpening Size: 5"
Drain: Full Length Drain SumpFlow Rate: 2.1 gpm
Frame Material: SteelIncludes: Lever Handgun
PSI: 60Spray Distance Horizontal: 30 ft.
Tank Capacity: 15 gal.Application: Used for Applying Insecticides and Herbicides
Hose Length: 15 ft.Wheel Type: Pneumatic
Spray Distance Vertical: 15 ft.Wheel Dia.: 10"
Item: Trailer SprayerNozzle Type: Adjustable Tip
Country of Origin (subject to change): United States

Description

Trailer Sprayer, Tank Capacity 15 gal., Flow Rate 2.1 gpm, 60 PSI, Hose Length 15 ft., Spray Distance Vertical 15 ft., Spray Distance Horizontal 30 ft., 5 In. Opening Size, Nozzle Type Adjustable Tip, Pump 12 Volt Diaphragm Pump, Tank Material Corrosion Resistant Poly, Frame Material Steel, Wand 18 In., Wheel Dia. 10 In., Wheel Type Pneumatic, Drain Full Length Drain Sump, Application Used for Applying Insecticides and Herbicides, Includes Lever Handgun

Reviews