SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

25-Gallon Trailer Sprayer

FIMCO| Zoro #: G1339877| Mfr #: LG-2500-303

$279.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tank Material: Corrosion Resistant PolyFrame Material: SteelWand: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339877 Mfr #: LG-2500-303
Tank Material: Corrosion Resistant PolyFrame Material: Steel
Wand: 18"Spray Distance Vertical: 15 ft.
Hose Length: 15 ft.Opening Size: 5"
Drain: Full Length Drain SumpPSI: 60
Includes: Lever HandgunApplication: Used for Applying Insecticides and Herbicides
Nozzle Type: Adjustable TipWheel Type: Pneumatic
Pump: 12 Volt Diaphragm PumpItem: Trailer Sprayer
Flow Rate: 2.1 gpmSpray Distance Horizontal: 30 ft.
Tank Capacity: 25 gal.Wheel Dia.: 13"
Country of Origin (subject to change): United States

Description

Trailer Sprayer, Tank Capacity 25 gal., Flow Rate 2.1 gpm, 60 PSI, Hose Length 15 ft., Spray Distance Vertical 15 ft., Spray Distance Horizontal 30 ft., 5 In. Opening Size, Nozzle Type Adjustable Tip, Pump 12 Volt Diaphragm Pump, Tank Material Corrosion Resistant Poly, Frame Material Steel, Wand 18 In., Wheel Dia. 13 In., Wheel Type Pneumatic, Drain Full Length Drain Sump, Application Used for Applying Insecticides and Herbicides, Includes Lever Handgun

Reviews