BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5-Gallon Utility Sprayer

FIMCO| Zoro #: G0367701| Mfr #: LG-5-P

$307.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tank Material: Corrosion Resistant PolyNozzle: HandgunFlow Rate: 1 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367701 Mfr #: LG-5-P
Tank Material: Corrosion Resistant PolyNozzle: Handgun
Flow Rate: 1 gpmIncludes: Handgun with Adjustable Tip
Drain: Full Length Drain SumpSpray Distance Horizontal: 25 ft.
Wand: AdjustableFrame Material: Steel
PSI: 35Hose Length: 15 ft.
Pump: 12 Volt Diaphragm PumpTank Capacity: 5 gal.
Item: Utility SprayerWheel Dia.: 10"
Application: Used for Applying Insecticides and HerbicidesSpray Distance Vertical: 12 ft.
Handle Type: Continuous Flow BackOpening Size: 5"
Country of Origin (subject to change): United States

Description

Utility Sprayer, Tank Capacity 5 gal., Flow Rate 1 gpm, 35 PSI, Hose Length 15 ft., Spray Distance Vertical 12 ft., Spray Distance Horizontal 25 ft., 5 In. Opening Size, Nozzle Handgun, 12 Volt Diaphragm Pump, Tank Material Corrosion Resistant Poly, Frame Material Steel, Handle Type Continuous Flow Back, Wand Adjustable, Wheel Dia. 10 In., Drain Full Length Drain Sump, Application Used for Applying Insecticides and Herbicides, Includes Handgun with Adjustable Tip

Restrictions and Compliance

*3: Hazardous material

Reviews