Fimco

Utv Sprayer, 65 Gal, 7 Noz Boom 11443

Fimco Utv Sprayer,  65 Gal,  7 Noz Boom  11443 5302830
Hover or click to zoom Tap to zoom
  • Length: 47
  • Width: 36.5
  • Height: 17.5
  • Country of Origin (subject to change): United States
See full product details
$1,115.45

Subtotal: $1,115.45

Fimco #5302830 Specifications

  • Length: 47
  • Width: 36.5
  • Height: 17.5
  • Country of Origin (subject to change): United States

Description

This Fimco UTV Sprayer with 7-Nozzle Boom makes it easy to increase your spray coverage. Can be used with closed or open UTV tailgates. Includes 25'L hose and multi-lid. UTV Hose Reel sold separately ().

NOTE: This item is made to order. Construction takes 3 weeks—completed units will be delivered in approximately 28 days.

Avoid contamination and clean your tank between uses with our spray tank cleaner. PL10

Reviews of Fimco #5302830

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.