This item is Discontinued.

Fine Art Lamps Monceau Pendant, Square, 1-Light, Platinized Silver Leaf, Polished Emerald Cut Crystal Glass, 5.5"W 875440-1ST

Monceau Pendant, Square, 1-Light, Platinized Silver Leaf, Polished Emerald Cut Crystal Glass, 5.5"W (Discontinued)

  • Mfr # 875440-1ST
  • Zoro # G302627094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
875440-1ST
Zoro #
G302627094
UPC #
714318260000
Country of Origin
United States

Description

The Monceau is a modern industrial masterpiece. With blocks of polished, Emerald-cut crystal glass that glimmers as it refracts light, adjustable 6-foot rods & included bulbs, the Monceau will be the centerpiece of any room. Always made to Order & always Made in America. The Monceau Collection
  • Modern, Traditional style
  • Made to Order, Made in the USA, approx. lead time 40
  • Dimensions: 5.5"W x 9"H (adjustable hanging length 14 - 86"; included suspension 6' chain)
  • Canopy Dimensions: 0.5H x 4.5W
  • 1-Light
  • Finish: Platinized Silver Leaf, Polished Emerald Cut Crystal Glass
  • Bulb(s): T 6.5, 40W, Intermediate, Included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.