KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Pump, 115VAC, 1/2 HP, 60 Hz

FINISH THOMPSON| Zoro #: G1315517| Mfr #: DPFV014

$1369.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Discharge Tube Length: 1"
Voltage: 115VAC
Suction Tube Outlet O.D. Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315517 Mfr #: DPFV014
Discharge Tube Length: 1"Voltage: 115VAC
Suction Tube Outlet O.D. Size: 2"Max. GPM for Water: 40
Wetted Materials: PVDF, PTFE, Viton, Alloy 625Phase: 1
Discharge Tube Outlet OD Size: 1-5/16"Suction Tube Type: Constant
Discharge Tube Outlet ID Size: 1"HP: 1/2
Item: Electric Operated Drum PumpMotor Enclosure: Totally Enclosed Fan-Cooled
Suction Tube Length: 40"Discharge Tubing Material: PVC
Metered: NoMax. Head: 80 ft.
Self-Priming: YesMax. Viscosity: 500 CPS
Adapter Material: PolypropyleneIncludes: Motor, Hose and Clamp
Housing Material: PVDFMax. Pressure: 35 psi
GPM: 40Agency Compliance: CSA
Outlet Size: 1" BarbHz: 60
Max. Liquid Temp.: 120 Degrees FMax. GPM for Oil: 26
For Use With: Chemical TransferHeight: 40"
DEF Compatible: NoMotor Type: Universal AC/DC
Inlet Size: 2"Country of Origin (subject to change): United States

Description

Electric Operated Drum Pump, Motor and Tube, 115 Voltage, 60 Hz, Phase 1, HP 1/2, Pump Body Material PVDF, Wetted Materials PVDF, PTFE, Viton, Alloy 625, Max. Head 80 ft., Max. Pressure 35 psi, Max. Temp. 120 Degrees F, Max. Viscosity 500, Inlet Size 2 In, Outlet Size 1 In Barb, For Use On 30, 55 Gal. Drums, Agency Compliance CSA

Reviews