SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drum Pump Motor, TEFC, 1/4 HP

FINISH THOMPSON| Zoro #: G0690742| Mfr #: A101134

$642.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Protection: yesMotor Type: InductionEnclosure: TEFC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0690742 Mfr #: A101134
Thermal Protection: yesMotor Type: Induction
Enclosure: TEFCItem: Drum Pump Motor
HP: 1/4For Use With: Chemicals
Voltage: 115Includes: Cord/Plug
Motor RPM: 3450Hz: 50/60
Housing Material: NylonAgency Compliance: CSA
Duty: ContinuousPhase: 1
Full Load Amps: 4.3Length Less Shaft: 12-1/4"
Country of Origin (subject to change): United States

Description

Drum Pump Motor, Induction, TEFC Enclosure, 1/4 HP, Input Watts 500, Nameplate RPM 3,450, Voltage 115, 50/60 Hz, Full Load Amps 4.3, Insulation Class B, Rotation CCW, Continuous Duty, Overall Length 12 1/4 In., Length Less Shaft 12 1/4 In., Body Dia. 7 1/4 In., Housing Material Nylon, 1 Phase, Standards CSA, Includes Cord/Plug

Reviews