Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT

  • Zoro #: G7463443
  • Mfr #: DB5.5P-M622

$460.56

  • Motor Enclosure: TEFC
  • GPM of Water @ 15 Ft. of Head: 25
  • Height: 7-7/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Finish Thompson #DB5.5P-M622 Specifications

  • Zoro #: G7463443
  • Mfr #: DB5.5P-M622
Motor Enclosure: TEFC GPM of Water @ 15 Ft. of Head: 25
Height: 7-7/16" Voltage: 115
Max. Specific Gravity: 1.8 Mounting: Close Coupled
Length: 14-1/16" Bearing Type: Thrust & Radial
Impeller Material: Polypropylene w/Carbon Bushing Housing Material: Polypropylene
GPM of Water @ 9 Ft. of Head: 28 GPM of Water @ 6 Ft. of Head: 30
HP: 1/2 Inlet: 1" FNPT
Motor Type: PSC Full Load Amps: 4.6
Design: Centrifugal Application: Acids, Plating Solutions, DI-Water
Width: 7-5/8" Operating Pressure: 12.6 psi
Max. Head: 29 ft. Series: DB5.5
Cord Type: 18-3 STW w/ NEMA 5-15P Plug Max. Viscosity: 150 CPS
GPM of Water @ 18 Ft. of Head: 22 GPM of Water @ 24 Ft. of Head: 17
GPM of Water @ 3 Ft. of Head: 30 Cord Length: 12 ft.
Outlet: 3/4" MNPT Gasket Material: FKM
Item: Magnetic Drive Pump Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Using magnetic drive pumps ensures that the pumped fluid is contained within sealed housing, eliminating the risk of leakage. Take a look at the features for Finish Thompson Magnetic Drive Pump. Voltage: 115, Hp: 1/2, Application: Acids, Plating Solutions, DI-Water.

Restrictions and Compliance

Hazardous material

Reviews of Finish Thompson #DB5.5P-M622