HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/2 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT

FINISH THOMPSON| Zoro #: G0734964| Mfr #: DB10V-T-M207

$1381.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 66
Length: 17-19/64"
Outlet: 1-1/2" MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734964 Mfr #: DB10V-T-M207
GPM of Water @ 40 Ft. of Head: 66Length: 17-19/64"
Outlet: 1-1/2" MNPTOperating Pressure: 32 psi
GPM of Water @ 6 Ft. of Head: 95GPM of Water @ 3 Ft. of Head: 95
Bearing Type: Thrust & RadialVoltage: 208-230/460
Application: Sodium Hypochlorite, Acids, Plating Solutions, DI WaterMax. Viscosity: 100 cps
HP: 1-1/2Motor Type: Induction
Impeller Material: PVDF w/PTFE BushingWidth: 7-1/2"
Full Load Amps: 4.25-3.90/1.95Height: 8-19/64"
Mounting: HorizontalGPM of Water @ 15 Ft. of Head: 95
GPM of Water @ 18 Ft. of Head: 94GPM of Water @ 9 Ft. of Head: 95
GPM of Water @ 24 Ft. of Head: 85Motor Enclosure: TEFC
Housing Material: PVDFGPM of Water @ 50 Ft. of Head: 38
Series: DB10Gasket Material: Viton
Inlet: 1-1/2" FNPTMax. Head: 52 ft.
Max. Specific Gravity: 1.5Design: Centrifugal
Item: Magnetic Drive PumpCountry of Origin (subject to change): United States

Description

Magnetic Drive Pump, 1-1/2 HP, Voltage 208-230/460, Full Load Amps 4.25-3.90/1.95, 1-1/2 In. FNPT Inlet, 1-1/2 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 95 GPM of Water @ 3 Ft. of Head, 95 GPM of Water @ 6 Ft. of Head, 95 GPM of Water @ 9 Ft. of Head, 95 GPM of Water @ 15 Ft. of Head, 94 GPM of Water @ 18 Ft. of Head, 85 GPM of Water @ 24 Ft. of Head, 66 GPM of Water @ 40 Ft. of Head, 38 GPM of Water @ 50 Ft. of Head, Max. Head 52 ft., Length 17-19/64 In., Width 7-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews