DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1 HP PP Magnetic Drive Pump 115/208-230V 1-1/2" FNPT

FINISH THOMPSON| Zoro #: G1642401| Mfr #: DB10P-M218

$1268.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 66
Length: 17-19/64"
Outlet: 1-1/2" MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642401 Mfr #: DB10P-M218
GPM of Water @ 40 Ft. of Head: 66Length: 17-19/64"
Outlet: 1-1/2" MNPTOperating Pressure: 23 psi
GPM of Water @ 6 Ft. of Head: 95GPM of Water @ 3 Ft. of Head: 95
Bearing Type: Thrust & RadialVoltage: 115/208-230
Application: Acids, Caustics, Plating Solutions, DI-WaterMax. Viscosity: 100 cps
HP: 1Motor Type: Induction
Impeller Material: Polypropylene w/Carbon BushingWidth: 7-1/2"
Full Load Amps: 12.8/6.40-6.40Height: 8-19/64"
Mounting: HorizontalGPM of Water @ 15 Ft. of Head: 95
GPM of Water @ 18 Ft. of Head: 94GPM of Water @ 9 Ft. of Head: 95
GPM of Water @ 24 Ft. of Head: 85Motor Enclosure: TEFC
Housing Material: PolypropyleneGPM of Water @ 50 Ft. of Head: 38
Series: DB10Gasket Material: Viton
Inlet: 1-1/2" FNPTMax. Head: 52 ft.
Max. Specific Gravity: 1.1Design: Centrifugal
Item: Magnetic Drive PumpCountry of Origin (subject to change): United States

Description

Magnetic Drive Pump, 1 HP, Voltage 115/208-230, Full Load Amps 12.8/6.40-6.40, 1-1/2 In. FNPT Inlet, 1-1/2 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 95 GPM of Water @ 3 Ft. of Head, 95 GPM of Water @ 6 Ft. of Head, 95 GPM of Water @ 9 Ft. of Head, 95 GPM of Water @ 15 Ft. of Head, 94 GPM of Water @ 18 Ft. of Head, 85 GPM of Water @ 24 Ft. of Head, 66 GPM of Water @ 40 Ft. of Head, 38 GPM of Water @ 50 Ft. of Head, Max. Head 52 ft., Length 17-19/64 In., Width 7-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews