Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1 HP PP Magnetic Drive Pump 208-230/460V 1-1/2" FNPT

  • Zoro #: G1020187
  • Mfr #: DB10P-M219

$969.21

  • Motor Type: Induction
  • Cord Type: -
  • Bearing Type: Thrust & Radial
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Finish Thompson #DB10P-M219 Specifications

  • Zoro #: G1020187
  • Mfr #: DB10P-M219
Motor Type: Induction Cord Type: -
Bearing Type: Thrust & Radial Cord Length: -
Application: Acids, Caustics, Plating Solutions, DI-Water Outlet: 1-1/2" MNPT
Item: Magnetic Drive Pump Gasket Material: Viton
GPM of Water @ 3 Ft. of Head: 95 Series: DB10
GPM of Water @ 18 Ft. of Head: 94 Impeller Material: Polypropylene w/Carbon Bushing
Inlet: 1-1/2" FNPT Full Load Amps: 3.00-2.90/1.45
HP: 1 GPM of Water @ 6 Ft. of Head: 95
Max. Specific Gravity: 1.1 Max. Viscosity: 100 cps
Length: 17-19/64" Design: Centrifugal
Housing Material: Polypropylene GPM of Water @ 15 Ft. of Head: 95
Operating Pressure: 23 psi Height: 8-19/64"
Max. Head: 52 ft. Mounting: Horizontal
GPM of Water @ 24 Ft. of Head: 85 Width: 7-1/2"
GPM of Water @ 9 Ft. of Head: 95 GPM of Water @ 40 Ft. of Head: 66
Voltage: 208-230/460 GPM of Water @ 50 Ft. of Head: 38
Motor Enclosure: TEFC Country of Origin (subject to change): United States

Description

Reduce the costs of your pumping system by employing high-quality magnetic drive pumps from Zoro in your engine for high performance. Here is some additional information about Finish Thompson Magnetic Drive Pump. Voltage: 208-230/460, Hp: 1, Application: Acids, Caustics, Plating Solutions, DI-Water.

Restrictions and Compliance

Hazardous material

Reviews of Finish Thompson #DB10P-M219