SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT

FINISH THOMPSON| Zoro #: G1499951| Mfr #: SP10P-3-M218

$1491.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Thrust & RadialGPM of Water @ 24 Ft. of Head: 46GPM of Water @ 50 Ft. of Head: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499951 Mfr #: SP10P-3-M218
Bearing Type: Thrust & RadialGPM of Water @ 24 Ft. of Head: 46
GPM of Water @ 50 Ft. of Head: 4Motor Enclosure: TEFC
GPM of Water @ 3 Ft. of Head: 55HP: 1
Application: Highly Corrosive ChemicalsDesign: Centrifugal
GPM of Water @ 15 Ft. of Head: 55Length: 22-3/32"
GPM of Water @ 6 Ft. of Head: 55Series: SP10
GPM of Water @ 40 Ft. of Head: 32Item: Magnetic Drive Pump
Motor Type: InductionVoltage: 115/208-230
Cord Length: -GPM of Water @ 9 Ft. of Head: 55
Mounting: HorizontalGasket Material: Viton
Height: 8-1/2"Max. Specific Gravity: 1.2
Full Load Amps: 12.8/6.40-6.40Impeller Material: Polypropylene
Max. Head: 50 ft.Outlet: 1" MNPT
Max. Viscosity: 50 CPSHousing Material: Polypropylene
Width: 7-1/2"Inlet: 1" FNPT
Cord Type: -GPM of Water @ 18 Ft. of Head: 52
Operating Pressure: 21.6 psiCountry of Origin (subject to change): United States

Description

Magnetic Drive Pump, 1 HP, Voltage 115/208-230, Full Load Amps 12.8/6.40-6.40, 1 In. FNPT Inlet, 1 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 55 GPM of Water @ 3 Ft. of Head, 55 GPM of Water @ 6 Ft. of Head, 55 GPM of Water @ 9 Ft. of Head, 55 GPM of Water @ 15 Ft. of Head, 52 GPM of Water @ 18 Ft. of Head, 46 GPM of Water @ 24 Ft. of Head, 32 GPM of Water @ 40 Ft. of Head, 4 GPM of Water @ 50 Ft. of Head, Max. Head 50 ft., Length 22-3/32 In., Width 7-1/2 In., Height 8-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews