KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1 HP PVDF Magnetic Drive Pump 115/208-230V 1" FNPT

FINISH THOMPSON| Zoro #: G1482896| Mfr #: SP10V-3-M218

$2478.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 22-3/32"
GPM of Water @ 24 Ft. of Head: 46
Gasket Material: Viton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482896 Mfr #: SP10V-3-M218
Length: 22-3/32"GPM of Water @ 24 Ft. of Head: 46
Gasket Material: VitonInlet: 1" FNPT
Height: 8-1/2"Width: 7-1/2"
Housing Material: PVDFHP: 1
Mounting: HorizontalGPM of Water @ 9 Ft. of Head: 55
GPM of Water @ 50 Ft. of Head: 4Motor Type: Induction
Operating Pressure: 21.6 psiGPM of Water @ 6 Ft. of Head: 55
Max. Viscosity: 50 CPSGPM of Water @ 18 Ft. of Head: 52
Series: SP10GPM of Water @ 15 Ft. of Head: 55
Design: CentrifugalGPM of Water @ 40 Ft. of Head: 32
Motor Enclosure: TEFCMax. Head: 50 ft.
Application: Highly Corrosive ChemicalsVoltage: 115/208-230
Impeller Material: PVDFBearing Type: Thrust & Radial
Item: Magnetic Drive PumpMax. Specific Gravity: 1.2
Outlet: 1" MNPTFull Load Amps: 12.8/6.40-6.40
GPM of Water @ 3 Ft. of Head: 55Country of Origin (subject to change): United States

Description

Magnetic Drive Pump, 1 HP, Voltage 115/208-230, Full Load Amps 12.8/6.40-6.40, 1 In. FNPT Inlet, 1 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 55 GPM of Water @ 3 Ft. of Head, 55 GPM of Water @ 6 Ft. of Head, 55 GPM of Water @ 9 Ft. of Head, 55 GPM of Water @ 15 Ft. of Head, 52 GPM of Water @ 18 Ft. of Head, 46 GPM of Water @ 24 Ft. of Head, 32 GPM of Water @ 40 Ft. of Head, 4 GPM of Water @ 50 Ft. of Head, Max. Head 50 ft., Length 22-3/32 In., Width 7-1/2 In., Height 8-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews