BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2 HP PP Magnetic Drive Pump 115/208-230V 1-1/2" FNPT

FINISH THOMPSON| Zoro #: G2097471| Mfr #: DB7P-M226

$848.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Viscosity: 100 cpsMax. Head: 33 ft.Motor Enclosure: TEFC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2097471 Mfr #: DB7P-M226
Max. Viscosity: 100 cpsMax. Head: 33 ft.
Motor Enclosure: TEFCOperating Pressure: 14.2 psi
GPM of Water @ 40 Ft. of Head: -Cord Type: -
GPM of Water @ 24 Ft. of Head: 50Motor Type: Induction
Cord Length: -Length: 17-19/64"
Width: 7-1/2"Inlet: 1-1/2" FNPT
Voltage: 115/208-230Height: 8-19/64"
GPM of Water @ 50 Ft. of Head: -Housing Material: Polypropylene
GPM of Water @ 15 Ft. of Head: 64Bearing Type: Thrust & Radial
GPM of Water @ 6 Ft. of Head: 69GPM of Water @ 18 Ft. of Head: 58
GPM of Water @ 9 Ft. of Head: 69Outlet: 1-1/2" MNPT
Item: Magnetic Drive PumpGasket Material: Viton
Full Load Amps: 7.6/3.80-3.80Impeller Material: Polypropylene w/Carbon Bushing
Max. Specific Gravity: 1.2Series: DB7
HP: 1/2Design: Centrifugal
GPM of Water @ 3 Ft. of Head: 69Application: Acids, Caustics, Plating Solutions, DI-Water
Mounting: HorizontalCountry of Origin (subject to change): United States

Description

Magnetic Drive Pump, 1/2 HP, Voltage 115/208-230, Full Load Amps 7.6/3.80-3.80, 1-1/2 In. FNPT Inlet, 1-1/2 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 69 GPM of Water @ 3 Ft. of Head, 69 GPM of Water @ 6 Ft. of Head, 69 GPM of Water @ 9 Ft. of Head, 64 GPM of Water @ 15 Ft. of Head, 58 GPM of Water @ 18 Ft. of Head, 50 GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 33 ft., Length 17-19/64 In., Width 7-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews