KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2 HP PVDF Magnetic Drive Pump 208-230/460V 1" FNPT

FINISH THOMPSON| Zoro #: G0672113| Mfr #: DB6V-T-M227

$1234.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 17-13/32"
GPM of Water @ 24 Ft. of Head: 23
Gasket Material: Viton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672113 Mfr #: DB6V-T-M227
Length: 17-13/32"GPM of Water @ 24 Ft. of Head: 23
Gasket Material: VitonInlet: 1" FNPT
Height: 8-19/64"Width: 7-1/2"
Housing Material: PVDFHP: 1/2
Mounting: HorizontalGPM of Water @ 9 Ft. of Head: 37
Motor Type: InductionOperating Pressure: 14.2 psi
GPM of Water @ 6 Ft. of Head: 39Max. Viscosity: 100 cps
GPM of Water @ 18 Ft. of Head: 31Series: DB6
GPM of Water @ 15 Ft. of Head: 34Design: Centrifugal
Motor Enclosure: TEFCMax. Head: 33 ft.
Application: Sodium Hypochlorite, Acids, Plating Solutions, DI WaterVoltage: 208-230/460
Impeller Material: PVDF w/PTFE BushingBearing Type: Thrust & Radial
Item: Magnetic Drive PumpMax. Specific Gravity: 1.6
Outlet: 1" MNPTFull Load Amps: 1.70-1.65/.83
GPM of Water @ 3 Ft. of Head: 39Country of Origin (subject to change): United States

Description

Magnetic Drive Pump, 1/2 HP, Voltage 208-230/460, Full Load Amps 1.70-1.65/.83, 1 In. FNPT Inlet, 1 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 39 GPM of Water @ 3 Ft. of Head, 39 GPM of Water @ 6 Ft. of Head, 37 GPM of Water @ 9 Ft. of Head, 34 GPM of Water @ 15 Ft. of Head, 31 GPM of Water @ 18 Ft. of Head, 23 GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 33 ft., Length 17-13/32 In., Width 7-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews