HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/3 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT

FINISH THOMPSON| Zoro #: G2145351| Mfr #: DB6P-M224

$632.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7-1/2"
Outlet: 1" MNPT
Operating Pressure: 14.2 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145351 Mfr #: DB6P-M224
Width: 7-1/2"Outlet: 1" MNPT
Operating Pressure: 14.2 psiGPM of Water @ 6 Ft. of Head: 39
GPM of Water @ 3 Ft. of Head: 39Bearing Type: Thrust & Radial
Voltage: 115/208-230Application: Acids, Caustics, Plating Solutions, DI-Water
Max. Viscosity: 100 cpsHP: 1/3
Motor Type: InductionImpeller Material: Polypropylene w/Carbon Bushing
Length: 17-13/32"Full Load Amps: 5.70/2.70-2.85
Height: 8-19/64"Mounting: Horizontal
GPM of Water @ 15 Ft. of Head: 34GPM of Water @ 18 Ft. of Head: 31
GPM of Water @ 9 Ft. of Head: 37Inlet: 1" FNPT
Motor Enclosure: TEFCHousing Material: Polypropylene
Series: DB6Gasket Material: Viton
GPM of Water @ 24 Ft. of Head: 23Max. Head: 33 ft.
Max. Specific Gravity: 1.2Design: Centrifugal
Item: Magnetic Drive PumpCountry of Origin (subject to change): United States

Description

Magnetic Drive Pump, 1/3 HP, Voltage 115/208-230, Full Load Amps 5.70/2.70-2.85, 1 In. FNPT Inlet, 1 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 39 GPM of Water @ 3 Ft. of Head, 39 GPM of Water @ 6 Ft. of Head, 37 GPM of Water @ 9 Ft. of Head, 34 GPM of Water @ 15 Ft. of Head, 31 GPM of Water @ 18 Ft. of Head, 23 GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 33 ft., Length 17-13/32 In., Width 7-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews