SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/3 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT

FINISH THOMPSON| Zoro #: G0983656| Mfr #: DB6P-M225

$794.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Full Load Amps: 1.22-1.20/.60Impeller Material: Polypropylene w/Carbon BushingMotor Enclosure: TEFC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983656 Mfr #: DB6P-M225
Full Load Amps: 1.22-1.20/.60Impeller Material: Polypropylene w/Carbon Bushing
Motor Enclosure: TEFCMax. Specific Gravity: 1.2
Max. Viscosity: 100 cpsGasket Material: Viton
GPM of Water @ 18 Ft. of Head: 31GPM of Water @ 9 Ft. of Head: 37
Housing Material: PolypropyleneGPM of Water @ 6 Ft. of Head: 39
Motor Type: InductionGPM of Water @ 24 Ft. of Head: 23
Inlet: 1" FNPTApplication: Acids, Caustics, Plating Solutions, DI-Water
Design: CentrifugalLength: 17-13/32"
GPM of Water @ 15 Ft. of Head: 34Width: 7-1/2"
HP: 1/3Max. Head: 33 ft.
GPM of Water @ 3 Ft. of Head: 39Operating Pressure: 14.2 psi
Bearing Type: Thrust & RadialItem: Magnetic Drive Pump
Series: DB6Mounting: Horizontal
Height: 8-19/64"Outlet: 1" MNPT
Voltage: 208-230/460Country of Origin (subject to change): United States

Description

Magnetic Drive Pump, 1/3 HP, Voltage 208-230/460, Full Load Amps 1.22-1.20/.60, 1 In. FNPT Inlet, 1 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 39 GPM of Water @ 3 Ft. of Head, 39 GPM of Water @ 6 Ft. of Head, 37 GPM of Water @ 9 Ft. of Head, 34 GPM of Water @ 15 Ft. of Head, 31 GPM of Water @ 18 Ft. of Head, 23 GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 33 ft., Length 17-13/32 In., Width 7-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews