KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT

FINISH THOMPSON| Zoro #: G1462684| Mfr #: DB4V-T-M613

$467.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-3/16"
GPM of Water @ 24 Ft. of Head: 8
GPM of Water @ 18 Ft. of Head: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462684 Mfr #: DB4V-T-M613
Width: 6-3/16"GPM of Water @ 24 Ft. of Head: 8
GPM of Water @ 18 Ft. of Head: 12Operating Pressure: 12.7 psi
Max. Specific Gravity: 1.2Mounting: Close Coupled
GPM of Water @ 6 Ft. of Head: 18Inlet: 1" FNPT
Voltage: 115HP: 1/4
Item: Magnetic Drive PumpMotor Enclosure: TEFC
Application: Sodium Hypochlorite, Acids, Plating Solutions, DI-WaterOutlet: 1/2" MNPT
Gasket Material: FluoroelastomerGPM of Water @ 15 Ft. of Head: 13.5
Max. Head: 29 ft.Max. Viscosity: 50 CPS
Series: DB4Housing Material: PVDF
Length: 12-7/8"Motor Type: PSC
Bearing Type: Thrust & RadialGPM of Water @ 3 Ft. of Head: 18
Impeller Material: PVDF w/PTFE BushingHeight: 6-3/8"
Full Load Amps: 2.4Design: Centrifugal
GPM of Water @ 9 Ft. of Head: 16.5Country of Origin (subject to change): United States

Description

Magnetic Drive Pump, 1/4 HP, Voltage 115, Full Load Amps 2.4, 1 In. FNPT Inlet, 1/2 In. MNPT Outlet, Motor Type PSC, Motor Enclosure TEFC, 18 GPM of Water @ 3 Ft. of Head, 18 GPM of Water @ 6 Ft. of Head, 16.5 GPM of Water @ 9 Ft. of Head, 13.5 GPM of Water @ 15 Ft. of Head, 12 GPM of Water @ 18 Ft. of Head, 8 GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 29 ft., Length 12-7/8 In., Width 6-3/16 In., Height 6-3/8 In.

Restrictions and Compliance

*3: Hazardous material

Reviews