HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT

FINISH THOMPSON| Zoro #: G0325491| Mfr #: DB4P-M613

$341.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6-3/16"
Outlet: 1/2" MNPT
Operating Pressure: 12.7 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325491 Mfr #: DB4P-M613
Width: 6-3/16"Outlet: 1/2" MNPT
Operating Pressure: 12.7 psiGPM of Water @ 6 Ft. of Head: 18
GPM of Water @ 3 Ft. of Head: 18Bearing Type: Thrust & Radial
Voltage: 115Application: Acids, Caustics, Plating Solutions, DI-Water
Max. Viscosity: 50 CPSHP: 1/4
Motor Type: PSCImpeller Material: Polypropylene w/Carbon Bushing
Length: 12-7/8"Full Load Amps: 2.4
Height: 6-3/8"Mounting: Close Coupled
GPM of Water @ 15 Ft. of Head: 13.5GPM of Water @ 18 Ft. of Head: 12
GPM of Water @ 9 Ft. of Head: 16.5Inlet: 1" FNPT
Motor Enclosure: TEFCHousing Material: Polypropylene
Series: DB4Gasket Material: Fluoroelastomer
GPM of Water @ 24 Ft. of Head: 8Max. Head: 29 ft.
Max. Specific Gravity: 1.2Design: Centrifugal
Item: Magnetic Drive PumpCountry of Origin (subject to change): United States

Description

Magnetic Drive Pump, 1/4 HP, Voltage 115, Full Load Amps 2.4, 1 In. FNPT Inlet, 1/2 In. MNPT Outlet, Motor Type PSC, Motor Enclosure TEFC, 18 GPM of Water @ 3 Ft. of Head, 18 GPM of Water @ 6 Ft. of Head, 16.5 GPM of Water @ 9 Ft. of Head, 13.5 GPM of Water @ 15 Ft. of Head, 12 GPM of Water @ 18 Ft. of Head, 8 GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 29 ft., Length 12-7/8 In., Width 6-3/16 In., Height 6-3/8 In.

Restrictions and Compliance

*3: Hazardous material

Reviews