Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 HP PVDF Magnetic Drive Pump 208-230/460V 1" FNPT
  • Zoro #: G0261737
  • Mfr #: SP10V-3-M219
$2,526.81
  • Motor Type: Induction
  • Inlet: 1" FNPT
  • GPM of Water @ 24 Ft. of Head: 46
See full product details
This item ships free.

Finish Thompson #SP10V-3-M219 Specifications

  • Zoro #: G0261737
  • Mfr #: SP10V-3-M219
Motor Type: Induction Inlet: 1" FNPT
GPM of Water @ 24 Ft. of Head: 46 Design: Centrifugal
GPM of Water @ 6 Ft. of Head: 55 Max. Head: 50 ft.
Motor Enclosure: TEFC Full Load Amps: 3.00-2.90/1.45
Mounting: Horizontal Cord Type: -
Height: 8-1/2" Length: 22-3/32"
Item: Magnetic Drive Pump GPM of Water @ 50 Ft. of Head: 4
GPM of Water @ 15 Ft. of Head: 55 Gasket Material: Viton
Cord Length: - HP: 1
GPM of Water @ 9 Ft. of Head: 55 Series: SP10
Impeller Material: PVDF Width: 7-1/2"
Bearing Type: Thrust & Radial GPM of Water @ 18 Ft. of Head: 52
Operating Pressure: 21.6 psi GPM of Water @ 3 Ft. of Head: 55
Outlet: 1" MNPT Voltage: 208-230/460
Application: Highly Corrosive Chemicals Max. Specific Gravity: 1.2
Housing Material: PVDF Max. Viscosity: 50 CPS
GPM of Water @ 40 Ft. of Head: 32 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Magnetic Drive Pump, 1 HP, Voltage 208-230/460, Full Load Amps 3.00-2.90/1.45, 1 In. FNPT Inlet, 1 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 55 GPM of Water @ 3 Ft. of Head, 55 GPM of Water @ 6 Ft. of Head, 55 GPM of Water @ 9 Ft. of Head, 55 GPM of Water @ 15 Ft. of Head, 52 GPM of Water @ 18 Ft. of Head, 46 GPM of Water @ 24 Ft. of Head, 32 GPM of Water @ 40 Ft. of Head, 4 GPM of Water @ 50 Ft. of Head, Max. Head 50 ft., Length 22-3/32 In., Width 7-1/2 In., Height 8-1/2 In.

Restrictions and Compliance

Hazardous material

Reviews of Finish Thompson #SP10V-3-M219