BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT

FINISH THOMPSON| Zoro #: G0770454| Mfr #: SP11V-M215

$3648.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Thrust & RadialGPM of Water @ 24 Ft. of Head: 100GPM of Water @ 50 Ft. of Head: 70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770454 Mfr #: SP11V-M215
Bearing Type: Thrust & RadialGPM of Water @ 24 Ft. of Head: 100
GPM of Water @ 50 Ft. of Head: 70Motor Enclosure: TEFC
GPM of Water @ 3 Ft. of Head: 105HP: 2
Application: Highly Corrosive ChemicalsDesign: Centrifugal
GPM of Water @ 15 Ft. of Head: 105Length: 24-39/64"
GPM of Water @ 6 Ft. of Head: 105Series: SP11
GPM of Water @ 40 Ft. of Head: 85Item: Magnetic Drive Pump
Motor Type: InductionVoltage: 208-230/460
Cord Length: -GPM of Water @ 9 Ft. of Head: 105
Mounting: HorizontalGasket Material: Viton
Height: 11-1/8"Max. Specific Gravity: 1.2
Full Load Amps: 5.75-5.40/2.70Impeller Material: PVDF
Max. Head: 68 ft.Outlet: 1-1/2" MNPT
Max. Viscosity: 50 CPSHousing Material: PVDF
Width: 9-23/32"Inlet: 1-1/2" FNPT
Cord Type: -GPM of Water @ 18 Ft. of Head: 105
Operating Pressure: 29 psiCountry of Origin (subject to change): United States

Description

Magnetic Drive Pump, 2 HP, Voltage 208-230/460, Full Load Amps 5.75-5.40/2.70, 1-1/2 In. FNPT Inlet, 1-1/2 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 105 GPM of Water @ 3 Ft. of Head, 105 GPM of Water @ 6 Ft. of Head, 105 GPM of Water @ 9 Ft. of Head, 105 GPM of Water @ 15 Ft. of Head, 105 GPM of Water @ 18 Ft. of Head, 100 GPM of Water @ 24 Ft. of Head, 85 GPM of Water @ 40 Ft. of Head, 70 GPM of Water @ 50 Ft. of Head, Max. Head 68 ft., Length 24-39/64 In., Width 9-23/32 In.

Restrictions and Compliance

*3: Hazardous material

Reviews