3 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT

FINISH THOMPSON| Zoro #: G2004432| Mfr #: SP15V-M209

$4523.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 110
Length: 24-39/64"
Outlet: 1-1/2" MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004432 Mfr #: SP15V-M209
GPM of Water @ 40 Ft. of Head: 110Length: 24-39/64"
Outlet: 1-1/2" MNPTOperating Pressure: 39 psi
GPM of Water @ 6 Ft. of Head: 120GPM of Water @ 3 Ft. of Head: 120
Bearing Type: Thrust & RadialVoltage: 208-230/460
Application: Highly Corrosive ChemicalsMax. Viscosity: 50 CPS
HP: 3Motor Type: Induction
Impeller Material: PVDFWidth: 9-23/32"
Full Load Amps: 8.00-7.60/3.80Height: 11-1/8"
Mounting: HorizontalGPM of Water @ 15 Ft. of Head: 120
GPM of Water @ 18 Ft. of Head: 120GPM of Water @ 9 Ft. of Head: 120
GPM of Water @ 24 Ft. of Head: 120Motor Enclosure: TEFC
Housing Material: PVDFGPM of Water @ 50 Ft. of Head: 105
Series: SP15Gasket Material: Viton
Inlet: 1-1/2" FNPTMax. Head: 90 ft.
Max. Specific Gravity: 1.2Design: Centrifugal
Item: Magnetic Drive PumpCountry of Origin (subject to change): United States

Description

Magnetic Drive Pump, 3 HP, Voltage 208-230/460, Full Load Amps 8.00-7.60/3.80, 1-1/2 In. FNPT Inlet, 1-1/2 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 120 GPM of Water @ 3 Ft. of Head, 120 GPM of Water @ 6 Ft. of Head, 120 GPM of Water @ 9 Ft. of Head, 120 GPM of Water @ 15 Ft. of Head, 120 GPM of Water @ 18 Ft. of Head, 120 GPM of Water @ 24 Ft. of Head, 110 GPM of Water @ 40 Ft. of Head, 105 GPM of Water @ 50 Ft. of Head, Max. Head 90 ft., Length 24-39/64 In.

Restrictions and Compliance

*3: Hazardous material

Reviews