SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3 HP PVDF Magnetic Drive Pump 208-230/460V 2" FNPT

FINISH THOMPSON| Zoro #: G1474523| Mfr #: DB15V-2-T-M209

$3178.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Thrust & RadialGPM of Water @ 24 Ft. of Head: 128GPM of Water @ 50 Ft. of Head: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474523 Mfr #: DB15V-2-T-M209
Bearing Type: Thrust & RadialGPM of Water @ 24 Ft. of Head: 128
GPM of Water @ 50 Ft. of Head: 120Motor Enclosure: TEFC
GPM of Water @ 3 Ft. of Head: 128HP: 3
Application: Sodium Hypochlorite, Acids, Plating Solutions, DI WaterDesign: Centrifugal
GPM of Water @ 15 Ft. of Head: 128Length: 20-1/2"
GPM of Water @ 6 Ft. of Head: 128Series: DB15
GPM of Water @ 40 Ft. of Head: 127Item: Magnetic Drive Pump
Motor Type: InductionVoltage: 208-230/460
Cord Length: -GPM of Water @ 9 Ft. of Head: 128
Mounting: HorizontalGasket Material: Viton
Height: 10-51/64"Max. Specific Gravity: 1.2
Full Load Amps: 8.00-7.60/3.80Impeller Material: PVDF w/PTFE Bushing
Max. Head: 90 ft.Outlet: 1-1/2" MNPT
Max. Viscosity: 100 cpsHousing Material: PVDF
Width: 9-45/64"Inlet: 2" FNPT
Cord Type: -GPM of Water @ 18 Ft. of Head: 128
Operating Pressure: 39 psiCountry of Origin (subject to change): United States

Description

Magnetic Drive Pump, 3 HP, Voltage 208-230/460, Full Load Amps 8.00-7.60/3.80, 2 In. FNPT Inlet, 1-1/2 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 128 GPM of Water @ 3 Ft. of Head, 128 GPM of Water @ 6 Ft. of Head, 128 GPM of Water @ 9 Ft. of Head, 128 GPM of Water @ 15 Ft. of Head, 128 GPM of Water @ 18 Ft. of Head, 128 GPM of Water @ 24 Ft. of Head, 127 GPM of Water @ 40 Ft. of Head, 120 GPM of Water @ 50 Ft. of Head, Max. Head 90 ft., Length 20-1/2 In., Width 9-45/64 In.

Restrictions and Compliance

*3: Hazardous material

Reviews