3/4 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT

FINISH THOMPSON| Zoro #: G1315212| Mfr #: DB9P-M204

$1171.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Thrust & RadialGPM of Water @ 24 Ft. of Head: 42GPM of Water @ 50 Ft. of Head: 26
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315212 Mfr #: DB9P-M204
Bearing Type: Thrust & RadialGPM of Water @ 24 Ft. of Head: 42
GPM of Water @ 50 Ft. of Head: 26Motor Enclosure: TEFC
GPM of Water @ 3 Ft. of Head: 46HP: 3/4
Application: Acids, Caustics, Plating Solutions, DI-WaterDesign: Centrifugal
GPM of Water @ 15 Ft. of Head: 44Length: 17-13/32"
GPM of Water @ 6 Ft. of Head: 46Series: DB9P
GPM of Water @ 40 Ft. of Head: 33Item: Magnetic Drive Pump
Motor Type: InductionVoltage: 115/208-230
Cord Length: -GPM of Water @ 9 Ft. of Head: 46
Mounting: HorizontalGasket Material: Viton
Height: 8-19/64"Max. Specific Gravity: 1.2
Full Load Amps: 10.4/5.00-5.20Impeller Material: Polypropylene w/Carbon Bushing
Max. Head: 67 ft.Outlet: 1" MNPT
Max. Viscosity: 100 cpsHousing Material: Polypropylene
Width: 7-1/2"Inlet: 1" FNPT
Cord Type: -GPM of Water @ 18 Ft. of Head: 43
Operating Pressure: 29 psiCountry of Origin (subject to change): United States

Description

Magnetic Drive Pump, 3/4 HP, Voltage 115/208-230, Full Load Amps 10.4/5.00-5.20, 1 In. FNPT Inlet, 1 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 46 GPM of Water @ 3 Ft. of Head, 46 GPM of Water @ 6 Ft. of Head, 46 GPM of Water @ 9 Ft. of Head, 44 GPM of Water @ 15 Ft. of Head, 43 GPM of Water @ 18 Ft. of Head, 42 GPM of Water @ 24 Ft. of Head, 33 GPM of Water @ 40 Ft. of Head, 26 GPM of Water @ 50 Ft. of Head, Max. Head 67 ft., Length 17-13/32 In., Width 7-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews