BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT

FINISH THOMPSON| Zoro #: G0577491| Mfr #: DB7V-T-M205

$1316.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Viscosity: 100 cpsMax. Head: 33 ft.Motor Enclosure: TEFC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577491 Mfr #: DB7V-T-M205
Max. Viscosity: 100 cpsMax. Head: 33 ft.
Motor Enclosure: TEFCOperating Pressure: 14.2 psi
GPM of Water @ 40 Ft. of Head: -Cord Type: -
GPM of Water @ 24 Ft. of Head: 50Motor Type: Induction
Cord Length: -Length: 17-19/64"
Width: 7-1/2"Inlet: 1-1/2" FNPT
Voltage: 208-230/460Height: 8-19/64"
GPM of Water @ 50 Ft. of Head: -Housing Material: PVDF
GPM of Water @ 15 Ft. of Head: 64Bearing Type: Thrust & Radial
GPM of Water @ 6 Ft. of Head: 69GPM of Water @ 18 Ft. of Head: 58
GPM of Water @ 9 Ft. of Head: 69Outlet: 1-1/2" MNPT
Item: Magnetic Drive PumpGasket Material: Viton
Full Load Amps: 2.4-2.3/1.15Impeller Material: PVDF w/PTFE Bushing
Max. Specific Gravity: 1.6Series: DB7
HP: 3/4Design: Centrifugal
GPM of Water @ 3 Ft. of Head: 69Application: Sodium Hypochlorite, Acids, Plating Solutions, DI Water
Mounting: HorizontalCountry of Origin (subject to change): United States

Description

Magnetic Drive Pump, 3/4 HP, Voltage 208-230/460, Full Load Amps 2.4-2.3/1.15, 1-1/2 In. FNPT Inlet, 1-1/2 In. MNPT Outlet, Motor Type Induction, Motor Enclosure TEFC, 69 GPM of Water @ 3 Ft. of Head, 69 GPM of Water @ 6 Ft. of Head, 69 GPM of Water @ 9 Ft. of Head, 64 GPM of Water @ 15 Ft. of Head, 58 GPM of Water @ 18 Ft. of Head, 50 GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 33 ft., Length 17-19/64 In., Width 7-1/2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews